500-1000 MCM Aluminum Solderless Lug

Item #: 37489

Cat #: TA-1000-2NS

UPC: 783669892192

Sign In or Register to view pricing and more.
Documents & Guides
Aluminum Mechanical Lug, Conductor Range 1000-500, 1 Port, 2 Holes, 1/2in Bolt Size, 1-3/4in Hole Spacing, Tin Plated, UL, CSA

Overview

Aluminum Mechanical Lug, Conductor Range 1000-500, 1 Port, 2 Holes, 1/2in Bolt Size, 1-3/4in Hole Spacing, Tin Plated, UL, CSA
Manufactured from high strength 6061-T6 aluminum alloy, Electro-Tin plated, Suitable for use in circuits rated at 35 KV or less; proper high voltage spacing and insulation techniques must be used, Suitable for use with either copper or aluminum conductors, Chamfered wire entry provides ease of installation
Also known as: 783669892192, TA-1000-2NS

Specifications

Mounting: 2-Hole
Material: Aluminum
Standards: California Proposition 65
Allowable Gauge Range: 500 - 1000
Stud Size: 1/2 in
Mounting: 2-Hole
Standards: California Proposition 65
Stud Size: 1/2 in
Material: Aluminum
Allowable Gauge Range: 500 - 1000

Customer Reviews

No reviews for this product
(0)