Breaker, 20A, 1P, 120V, Ground Fault Equipment Protection

Item #: 37484

Cat #: QBGFEP1020

UPC: 786679145128

Documents & Guides
20 Amp, 1-Pole, Type QBGFEP, Quicklag, Miniature Industrial Ground Fault Equipment Protector Circuit Breaker, Bolt-on, 120 VAC, 10 kAIC
Sign In or Register to view pricing and more.

No associated products found.

Overview

20 Amp, 1-Pole, Type QBGFEP, Quicklag, Miniature Industrial Ground Fault Equipment Protector Circuit Breaker, Bolt-on, 120 VAC, 10 kAIC
Also known as: 786679145128, QBGFEP1020

Specifications

Volts AC: 120, 240
Amps: 20
Poles: 1
Mounting: Bolt On
Interrupt Rating AC: 10 kA
Volts AC: 120, 240
Poles: 1
Interrupt Rating AC: 10 kA
Amps: 20
Mounting: Bolt On

Customer Reviews

No reviews for this product
(0)