Enclosure, NEMA 1, Hinge Cover, 12" x 10" x 4"

Item #: 37482

Cat #: AHE12X10X4

UPC: 783510511203

Sign In or Register to view pricing and more.
Documents & Guides
Enclosure, Hinge Cover, NEMA 1, Wall Mount with Knockouts, Cutout Box, 12 x 10 x 4 Inch, Steel

Overview

Enclosure, Hinge Cover, NEMA 1, Wall Mount with Knockouts, Cutout Box, 12 x 10 x 4 Inch, Steel
Also known as: 783510511203, AHE12X10X4

Specifications

Depth: 4 in
Height: 12 in
Mounting: Surface
IP/NEMA Rating: NEMA 1, IP30
Color: Gray
Width: 10 in
Material: Steel
Number of Knockouts: 10
Knockouts: Yes
Depth: 4 in
Mounting: Surface
Color: Gray
Material: Steel
Knockouts: Yes
Height: 12 in
IP/NEMA Rating: NEMA 1, IP30
Width: 10 in
Number of Knockouts: 10

Customer Reviews

No reviews for this product
(0)