This product may not be available in all locations.
![Push Button, Extended Head, 30mm, Black, NEMA 4/13 Push Button, Extended Head, 30mm, Black, NEMA 4/13](https://rexel-cdn.com/products/image.jpg?i=8326E126-1571-407A-8528-D008E2AA6424&f=420)
Push Button, Extended Head, 30mm, Black, NEMA 4/13
Item #:
37479
Cat #:
800T-B2B
UPC:
781180609732
Sign In or Register to view pricing and more.
Documents & Guides
Push Button, Extended Head, 30 mm, Black, Momentary, NEMA 4/13, 2 Normally Open, 2 Normally Closed, Contact Blocks
Overview
Push Button, Extended Head, 30 mm, Black, Momentary, NEMA 4/13, 2 Normally Open, 2 Normally Closed, Contact Blocks
Also known as: 781180609732, 800T-B2B
Specifications
Size: | 30 mm |
Color: | Black |
Family / Style: | 800T |
Type: | Extended Head , Pushbutton |
IP/NEMA Rating: | NEMA 13, NEMA 4 |
Size: | 30 mm |
Family / Style: | 800T |
IP/NEMA Rating: | NEMA 13, NEMA 4 |
Color: | Black |
Type: | Extended Head , Pushbutton |
Customer Reviews
No reviews for this product
(0)