Safety Switch, 60A, 3P, 240V, Type DG, Fusible, NEMA 1

Item #: 374753

Cat #: DG322FGK

UPC: 786685176789

Sign In or Register to view pricing and more.
Documents & Guides
60 AMP, 3-Pole, General Duty Safety Switch, Cartridge Fuse Type, 240 VAC, NEMA 1. Uses: FLNR Series Fuses

Overview

60 AMP, 3-Pole, General Duty Safety Switch, Cartridge Fuse Type, 240 VAC, NEMA 1. Uses: FLNR Series Fuses
Also known as: 786685176789, DG322FGK

Specifications

Poles: 3
Mounting: Surface
IP/NEMA Rating: NEMA 1
Volts AC: 240
Amps: 60
Poles: 3
IP/NEMA Rating: NEMA 1
Amps: 60
Mounting: Surface
Volts AC: 240

Customer Reviews

No reviews for this product
(0)