12 AWG XHHW-2 Solid Copper, White, 500'

Item #: 374655

Cat #: XHHW12SOLWHT500RL

UPC: 980100236113

Documents & Guides
12 AWG XHHW-2 Solid Copper, White, 500 Foot Reel, 600 Volts
Sign In or Register to view pricing and more.

No associated products found.

Overview

12 AWG XHHW-2 Solid Copper, White, 500 Foot Reel, 600 Volts
XHHW is a multi-purpose electrical wire with cross-linked high heat water-resistant insulation. The most common applications include raceways for branch circuit wiring, conduits, services, and feeders. It is also used as a building wire.
Also known as: 980100236113, XHHW12SOLWHT500RL

Specifications

Length: 500 ft
Gauge: 12 AWG
Material: Copper
Color: White
Volts AC: 600
Conductors: 1
Jacket: XLPE
Stranding: Solid
Package Type: Reel
Length: 500 ft
Material: Copper
Volts AC: 600
Jacket: XLPE
Package Type: Reel
Gauge: 12 AWG
Color: White
Conductors: 1
Stranding: Solid

Customer Reviews

No reviews for this product
(0)