12 AWG XHHW-2 Solid Copper, Red, 2500'

Item #: 374650

Cat #: XHHW12SOLRED2500RL

UPC: 980100236236

Documents & Guides
12 AWG XHHW-2 Solid Copper, 600V, Red, 2500 Foot Spool.
Sign In or Register to view pricing and more.

No associated products found.

Overview

12 AWG XHHW-2 Solid Copper, 600V, Red, 2500 Foot Spool.
XHHW is a multi-purpose electrical wire with cross-linked high heat water-resistant insulation. The most common applications include raceways for branch circuit wiring, conduits, services, and feeders. It is also used as a building wire.
Also known as: 980100236236, XHHW12SOLRED2500RL

Specifications

Color: Red
Gauge: 12 AWG
Material: Copper
Volts AC: 600
Conductors: 1
Jacket: XLPE
Stranding: Solid
Package Type: Reel
Color: Red
Material: Copper
Conductors: 1
Stranding: Solid
Gauge: 12 AWG
Volts AC: 600
Jacket: XLPE
Package Type: Reel

Customer Reviews

No reviews for this product
(0)