Terminal Block, White, 100A, 600V AC/DC, 14mm

Item #: 37462

Cat #: 1492-CD2

UPC: 781180975868

Documents & Guides
Terminal Block, 100 Amp, 600 Volt AC/DC, White, Tubular Screw, without Pressure Plate, 14 mm, 50 in a Package
Sign In or Register to view pricing and more.

No associated products found.

Overview

Terminal Block, 100 Amp, 600 Volt AC/DC, White, Tubular Screw, without Pressure Plate, 14 mm, 50 in a Package
Rockwell Automation has tested Bulletin 1492 Screw Type and Spring-Clamp Terminal Blocks for SCCRs. These ratings allow terminal blocks to be used in conjunction with fuses, motor protection circuit breakers, and motor circuit protectors in power circuits. When components with SCCRs are used together, the process of obtaining SCCRs for UL 508A electrical panels can be simplified.
Also known as: 781180975868, 1492-CD2

Specifications

Type: Terminal Block
Amps: 100
Family / Style: 1492
Volts DC: 600
Mounting: DIN Rail
Color: White
Volts AC: 600
Allowable Gauge Range: 14 - 4
Type: Terminal Block
Family / Style: 1492
Mounting: DIN Rail
Volts AC: 600
Amps: 100
Volts DC: 600
Color: White
Allowable Gauge Range: 14 - 4

Customer Reviews

No reviews for this product
(0)