1" Rigid Steel 30° Elbow

Item #: 374606

Cat #: GRC10030

UPC:

Sign In or Register to view pricing and more.
1 Inch Rigid Steel 30 Degree Elbow

Overview

1 Inch Rigid Steel 30 Degree Elbow
Also known as: GRC10030

Specifications

Diameter: 1 in
Material: Steel
Angle: 30°
Diameter: 1 in
Angle: 30°
Material: Steel

Customer Reviews

No reviews for this product
(0)