Floor Box, 2-Gang, Depth: 3-7/16", (6) 1" Conduit Openings, Cast Iron

Item #: 3746

Cat #: 880CS2-1

UPC: 786564515883

Sign In or Register to view pricing and more.

No associated products found.

Overview

2-Gang, Floor Box, Depth: 3-7/16 Inch, (6) 1 Inch Conduit Openings, Cubic Inches: 94, Cast Iron
The 880CS2 Omnibox Floor Box Series provides an excellent activation solution for applications where single service is required in open space areas. The 880CS2 floor box is offered in a durable cast iron construction, designed to be installed in above grade concrete floor applications and to meet a wide range of market requirements.
Also known as: 786564515883, 880CS2-1

Specifications

Material: Cast Iron
Gangs: 2
Knockout Diameter: 1 in
Color: Black
Depth: 3 7/16 in
Cubic Inches: 94 in³
Material: Cast Iron
Knockout Diameter: 1 in
Depth: 3 7/16 in
Gangs: 2
Color: Black
Cubic Inches: 94 in³

Customer Reviews

No reviews for this product
(0)