Troffer

Item #: 374532

Cat #: 2RT8S217MVOLTGEB10IS

UPC: 745976774516

Sign In or Register to view pricing and more.
Documents & Guides
RT8S, 2 ft., Two lamps, 17W T8 (24''), MVOLT, 120-277V, T8 electronic ballast, SKU - 198JCL

Overview

RT8S, 2 ft., Two lamps, 17W T8 (24''), MVOLT, 120-277V, T8 electronic ballast, SKU - 198JCL
Also known as: 745976774516, 2RT8S217MVOLTGEB10IS

Specifications

Mounting: Recessed
Type: Troffer
Wattage: 17
Color: White
Material: Steel
Light Technology: Fluorescent
Mounting: Recessed
Wattage: 17
Material: Steel
Type: Troffer
Color: White
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)