600V 30A SEMICOND FUSE

Item #: 37453

Cat #: A60Q30-2

UPC: 782001948863

Sign In or Register to view pricing and more.
A60Q Amp-trap Form 101 Semiconductor Protection fuses feature the only 600 volt AC/DC rating in the industry of similar size (1-1/2" x13/32") fuses protecting semiconductors. A60Q also has the lowest I¦t of all similar fuses and excellent cycling ability. Applications include inverters and small equipment requiring extremely fast response to faults, without the need to carry sustained heavy overloads. 600 Volts 30 amps.

Overview

A60Q Amp-trap Form 101 Semiconductor Protection fuses feature the only 600 volt AC/DC rating in the industry of similar size (1-1/2" x13/32") fuses protecting semiconductors. A60Q also has the lowest I¦t of all similar fuses and excellent cycling ability. Applications include inverters and small equipment requiring extremely fast response to faults, without the need to carry sustained heavy overloads. 600 Volts 30 amps.
Also known as: 782001948863, A60Q30-2

Specifications

Diameter: 13/32 in
Length: 1 1/2 in
Volts DC: 600
Amps: 30
Volts AC: 600
Mounting: Cartridge
Class: Midget
Interrupt Rating DC: 100 kA
Interrupt Rating AC: 200 kA
Family / Style: A60Q
Speed: Extreme Fast Acting
Diameter: 13/32 in
Volts DC: 600
Volts AC: 600
Class: Midget
Interrupt Rating AC: 200 kA
Speed: Extreme Fast Acting
Length: 1 1/2 in
Amps: 30
Mounting: Cartridge
Interrupt Rating DC: 100 kA
Family / Style: A60Q

Customer Reviews

No reviews for this product
(0)