Flexible Steel Conduit, 3", Standard Wall, 25' Coil

Item #: 374493

Cat #: STL300SW25CL

UPC: 980050021296

Sign In or Register to view pricing and more.
Documents & Guides
Flexible Steel Conduit, 3 Inch, Standard Wall, 25 Foot Coil

Overview

Flexible Steel Conduit, 3 Inch, Standard Wall, 25 Foot Coil
Also known as: 980050021296, STL300SW25CL

Specifications

Length: 25 ft
Diameter: 3 in
Material: Steel
Package Type: Coil
Type: Standard Wall
Length: 25 ft
Material: Steel
Type: Standard Wall
Diameter: 3 in
Package Type: Coil

Customer Reviews

No reviews for this product
(0)