Drive, AC, 380-480VAC 3-Ph, 8A, 5HP Normal Duty, 3HP Heavy Duty

Item #: 374489

Cat #: 20F11RD8P0AA0NNNNN

UPC: 884951300187

Sign In or Register to view pricing and more.
Drive, PowerFlex 753, 380 - 480 Volt AC, 3-Phase, 8 Amp, 5 Horse Power, Normal Duty, 3 Horse Power, Heavy Duty, Open Type

Overview

Drive, PowerFlex 753, 380 - 480 Volt AC, 3-Phase, 8 Amp, 5 Horse Power, Normal Duty, 3 Horse Power, Heavy Duty, Open Type
Also known as: 884951300187, 20F11RD8P0AA0NNNNN

Specifications

Phase: 3
Horsepower: 5, 3
Type: General Purpose, Drive
Amps: 8
Phase: 3
Type: General Purpose, Drive
Horsepower: 5, 3
Amps: 8

Customer Reviews

No reviews for this product
(0)