7 - 40 TENSILE 6/6 NYLON CABLE TIES

Item #: 374488

Cat #: NT0750

UPC: 751338214606

Sign In or Register to view pricing and more.
Documents & Guides
7" Natural White Cable Ties

Overview

7" Natural White Cable Ties
Engineered to withstand temperatures as low as -40 degrees Fahrenheit and up to 185 degrees Fahrenheit,Topaz?s cable ties are the reliable choice to secure wire bundles and harness components with a minimum of effort and time. The flexible design allows easy access under and around cables and harnesses. Widely used in fast production line fastening with most standard tensioning tools. Molded from 6/6 nylon; natural white cable ties available in 13 sizes from 4? to 34?; Meets UL flame rating 94V-2.
Also known as: 751338214606, NT0750

Specifications

Length: 7 in
Color: White
Weight Capacity: 50 lbs
Material: Nylon
Standards: California Proposition 65
Length: 7 in
Weight Capacity: 50 lbs
Standards: California Proposition 65
Color: White
Material: Nylon

Customer Reviews

No reviews for this product
(0)