Cable Tray, Ladder Type, Aluminum, 9" Spacing, 12" Wide, 12' Long

Item #: 374473

Cat #: 26A09-12-144

UPC: 78101117075

Sign In or Register to view pricing and more.
Documents & Guides
Cable Tray, Ladder Type, Aluminum, 9" Spacing, 12" Wide, 12' Long

Overview

Cable Tray, Ladder Type, Aluminum, 9" Spacing, 12" Wide, 12' Long
Also known as: 78101117075, 26A09-12-144

Specifications

Width: 12 in
Length: 12 ft
Material: Aluminum
Width: 12 in
Material: Aluminum
Length: 12 ft

Customer Reviews

No reviews for this product
(0)