Enclosure, NEMA 3R, Screw Cover, 16" x 16" x 8"

Item #: 37437

Cat #: A16168GSC

UPC: 783510491093

Sign In or Register to view pricing and more.
Documents & Guides
Enclosure, Screw Cover, NEMA 3R, No Knockouts, 16 x 16 x 8 Inch, Steel with Galvanized Finish

Overview

Enclosure, Screw Cover, NEMA 3R, No Knockouts, 16 x 16 x 8 Inch, Steel with Galvanized Finish
Use the nVent HOFFMAN HOFA16166GSC enclosure as a wiring, junction, pull or terminal box in applications subject to windblown dust and/or rain.
Also known as: 783510491093, A16168GSC

Specifications

IP/NEMA Rating: IP66, NEMA 3R, NEMA 3
Height: 16 in
Size: 16 x 16 x 8 in
Depth: 8 in
Width: 16 in
Material: Steel
IP/NEMA Rating: IP66, NEMA 3R, NEMA 3
Size: 16 x 16 x 8 in
Width: 16 in
Height: 16 in
Depth: 8 in
Material: Steel

Customer Reviews

No reviews for this product
(0)