Terminal Block, White, 25A, 600V AC/DC, 8.2mm

Item #: 37434

Cat #: 1492-F1

UPC: 781180981531

Sign In or Register to view pricing and more.
Documents & Guides
Terminal Block, White, 25 Amp, 300 Volt, AC/DC, 8.2 mm, Tubular Screw, with Pressure Plate, 50 in a Package

Overview

Terminal Block, White, 25 Amp, 300 Volt, AC/DC, 8.2 mm, Tubular Screw, with Pressure Plate, 50 in a Package
Rockwell Automation has tested Bulletin 1492 Screw Type and Spring-Clamp Terminal Blocks for SCCRs. These ratings allow terminal blocks to be used in conjunction with fuses, motor protection circuit breakers, and motor circuit protectors in power circuits. When components with SCCRs are used together, the process of obtaining SCCRs for UL 508A electrical panels can be simplified.
Also known as: 781180981531, 1492-F1

Specifications

Type: Terminal Block
Volts AC: 300
Family / Style: 1492
Mounting: DIN Rail
Amps: 25
Color: White
Volts DC: 300
Allowable Gauge Range: 22 - 14
Type: Terminal Block
Family / Style: 1492
Amps: 25
Volts DC: 300
Volts AC: 300
Mounting: DIN Rail
Color: White
Allowable Gauge Range: 22 - 14

Customer Reviews

No reviews for this product
(0)