Compression Lug, Copper, 1 Hole 1/2", Long Barrel, 300 MCM

Item #: 374323

Cat #: YA30

UPC: 781810504550

Sign In or Register to view pricing and more.
Documents & Guides
Compression Lug, Straight, Long Barrel, 1-Hole Mount, Copper, Tin Plated, For Code Copper Conductors, 300 MCM, 1/2 Inch Bolt Hole, Coded White, With No Inspection Window, Voltage Rating: 600 -35000,Temperature Rating: 90 Deg C

Overview

Compression Lug, Straight, Long Barrel, 1-Hole Mount, Copper, Tin Plated, For Code Copper Conductors, 300 MCM, 1/2 Inch Bolt Hole, Coded White, With No Inspection Window, Voltage Rating: 600 -35000,Temperature Rating: 90 Deg C
Also known as: 781810504550, YA30

Specifications

Material: Copper
Mounting: 1-Hole
Color: White
Volts AC: 600
Standards: California Proposition 65
Allowable Gauge Range: 300
Stud Size: 1/2 in
Material: Copper
Color: White
Standards: California Proposition 65
Stud Size: 1/2 in
Mounting: 1-Hole
Volts AC: 600
Allowable Gauge Range: 300

Customer Reviews

No reviews for this product
(0)