Weatherproof Box, FSS Type, 1 Gang, (2) 3/4" Outlets, 2.42" Deep, Non-Metallic

Item #: 37432

Cat #: E982EFN

UPC: 034481049074

Documents & Guides
FSS Weatherproof Box, 1-Gang, Non-Metallic, (2) 3/4" Outlets (2 in one end). Cubic Inches: 18". Gray. Includes Mounting Feet
Sign In or Register to view pricing and more.

No associated products found.

Overview

FSS Weatherproof Box, 1-Gang, Non-Metallic, (2) 3/4" Outlets (2 in one end). Cubic Inches: 18". Gray. Includes Mounting Feet
Designed for quick and easy installation, Carlon® products are known for durability and flexibility. These products continue to supply the industry with easier upgrades and a service-free product lifecycle for our end users. Carlon® product line offers a range of products of nonmetallic electrical boxes, covers, brackets, floor boxes, enclosures, tubing, conduits, and fittings. These products are suitable for any residential or light commercial applications.
Also known as: 034481049074, E982EFN

Specifications

Mounting: Vertical
Color: Gray
Gangs: 1
Material: Non-Metallic
Cubic Inches: 18 in³
Threaded Outlet Diameter: 3/4 in
Number of Threaded Outlets: 2
Mounting: Vertical
Gangs: 1
Cubic Inches: 18 in³
Number of Threaded Outlets: 2
Color: Gray
Material: Non-Metallic
Threaded Outlet Diameter: 3/4 in

Customer Reviews

No reviews for this product
(0)