This product has been discontinued.

Sign In or Register to view pricing and more.
Documents & Guides
Step Bit, Kwik Stepper, Length: 3-3/8", Diameters: 1/8", 5/32", 3/16", 7/32", 1/4", 9/32", 5/16", 11/32", 3/8", 13/32", 7/16", 15/32" & 1/2", Appropriate Use: Mild Steel, Copper, Brass, Aluminum, Wood, Plastic & Laminates, Maximum Cutting Depth: 10 Gauge.
Overview
Step Bit, Kwik Stepper, Length: 3-3/8", Diameters: 1/8", 5/32", 3/16", 7/32", 1/4", 9/32", 5/16", 11/32", 3/8", 13/32", 7/16", 15/32" & 1/2", Appropriate Use: Mild Steel, Copper, Brass, Aluminum, Wood, Plastic & Laminates, Maximum Cutting Depth: 10 Gauge.
Unique split-tip design penetrates through steel faster
Resists walking or skidding, even on round surfaces
Balanced, double-flute construction requires less pressure, does the work for you
Designed and manufactured in USA.
Also known as: 783310344018, 34401, Stepper bit
Specifications
Diameter: | 9/32 in, 7/32 in, 13/32 in, 5/32 in, 1/2 in, 7/16 in, 3/16 in, 11/32 in, 1/4 in, 3/8 in, 5/16 in, 1/8 in, 15/32 in |
Type: | Step Bit |
Length: | 2 3/8 in |
Diameter: | 9/32 in, 7/32 in, 13/32 in, 5/32 in, 1/2 in, 7/16 in, 3/16 in, 11/32 in, 1/4 in, 3/8 in, 5/16 in, 1/8 in, 15/32 in |
Length: | 2 3/8 in |
Type: | Step Bit |
Customer Reviews
No reviews for this product
(0)