Type USE, 3 AWG, Stranded, Black, 5000'

Item #: 374227

Cat #: USE3STRBLK5000RL

UPC: 980100277734

Sign In or Register to view pricing and more.
Documents & Guides
Type USE, 3 AWG, Stranded, Black, 5000'

Overview

Type USE, 3 AWG, Stranded, Black, 5000'
Also known as: 980100277734, USE3STRBLK5000RL

Specifications

Material: Copper
Color: Black
Length: 5000 ft
Gauge: 3
Conductors: 1
Material: Copper
Length: 5000 ft
Conductors: 1
Color: Black
Gauge: 3

Customer Reviews

No reviews for this product
(0)