PVC Coated 45° GRC Elbow, 1-1/2"

Item #: 374197

Cat #: ELL11/245-G

UPC: 704508369972

Sign In or Register to view pricing and more.
Documents & Guides
PVC Coated 45° GRC Elbow, 1-1/2"

Overview

PVC Coated 45° GRC Elbow, 1-1/2"
Also known as: 704508369972, ELL11/245-G

Specifications

Diameter: 1 1/2 in
Color: Gray
Angle: 45°
Material: PVC Coated Steel
Diameter: 1 1/2 in
Angle: 45°
Color: Gray
Material: PVC Coated Steel

Customer Reviews

No reviews for this product
(0)