350-1000 MCM Aluminum Solderless Lug

Item #: 37418

Cat #: TA-1000

UPC: 783669895582

Sign In or Register to view pricing and more.
Documents & Guides
Aluminum Mechanical Lug, Conductor Range 1000-350, 1 Port, 1 Hole, 5/8in Bolt Size, Tin Plated, UL, CSA

Overview

Aluminum Mechanical Lug, Conductor Range 1000-350, 1 Port, 1 Hole, 5/8in Bolt Size, Tin Plated, UL, CSA
Also known as: 783669895582, TA-1000

Specifications

Mounting: 1-Hole
Material: Aluminum
Standards: California Proposition 65
Allowable Gauge Range: 350 - 1000
Stud Size: 5/8 in
Mounting: 1-Hole
Standards: California Proposition 65
Stud Size: 5/8 in
Material: Aluminum
Allowable Gauge Range: 350 - 1000

Customer Reviews

No reviews for this product
(0)