Enclosure, NEMA 3R, Screw Cover, 24" x 24" x 12"

Item #: 37415

Cat #: A242412GSC

UPC: 783510491697

Sign In or Register to view pricing and more.
Documents & Guides
Enclosure, Screw Cover, NEMA 3R, 24 x 24 x 12 Inch, Steel/Galvanized Finish

Overview

Enclosure, Screw Cover, NEMA 3R, 24 x 24 x 12 Inch, Steel/Galvanized Finish
Use the nVent HOFFMAN HOFA16166GSC enclosure as a wiring, junction, pull or terminal box in applications subject to windblown dust and/or rain.
Also known as: 783510491697, A242412GSC

Specifications

IP/NEMA Rating: IP66, NEMA 1, NEMA 3
Width: 24 in
Mounting: Surface
Height: 24 in
Material: Steel
Depth: 12 in
IP/NEMA Rating: IP66, NEMA 1, NEMA 3
Mounting: Surface
Material: Steel
Width: 24 in
Height: 24 in
Depth: 12 in

Customer Reviews

No reviews for this product
(0)