Compression Lug, Copper, 2-Hole

Item #: 374147

Cat #: CSWD-6-516-34

UPC: 783669629613

Sign In or Register to view pricing and more.
Surecrimp Copper Compression Lug, Conductor Size 6, 2 Holes, 5/16in Bolt Size, 3/4in Hole Spacing, Standard Barrel, Sight Window, Tin Plated, UL, CSA

Overview

Surecrimp Copper Compression Lug, Conductor Size 6, 2 Holes, 5/16in Bolt Size, 3/4in Hole Spacing, Standard Barrel, Sight Window, Tin Plated, UL, CSA
Also known as: 783669629613, CSWD-6-516-34

Specifications

Material: Copper
Mounting: 2-Hole
Standards: California Proposition 65
Stud Size: 5/16 in
Allowable Gauge Range: 6
Material: Copper
Standards: California Proposition 65
Allowable Gauge Range: 6
Mounting: 2-Hole
Stud Size: 5/16 in

Customer Reviews

No reviews for this product
(0)