1 CONTACT

Item #: 374130

Cat #: A22-EK01C

UPC: 015082544632

Sign In or Register to view pricing and more.
Documents & Guides
CUT A22-EK01C 1 CONTACT

Overview

CUT A22-EK01C 1 CONTACT
Also known as: 015082544632, A22-EK01C

Specifications

Amps: 0.750
Length: 1 1/2 in
Mounting: Front
Type: General Purpose
Class: CC
Volts AC: 600
Volts DC: 300
Interrupt Rating DC: 10 kA
Interrupt Rating AC: 200 kA
Amps: 0.750
Mounting: Front
Class: CC
Volts DC: 300
Interrupt Rating AC: 200 kA
Length: 1 1/2 in
Type: General Purpose
Volts AC: 600
Interrupt Rating DC: 10 kA

Customer Reviews

No reviews for this product
(0)