STARTER 240VAC 18AMP NEMA +OPTIONS

Item #: 374118

Cat #: 8536SBA1V02

UPC: 785901998549

Sign In or Register to view pricing and more.
Square D,STARTER 240VAC 18AMP NEMA +OPTIONS,0,1-Phase,120VAC@60Hz - 110VAC@50Hz,18 A,1HP@115VAC - 2HP@230VAC,2P,600VAC,NEMA 12,Non-Reversing Starter,S,Screw Clamp,Thermal - Melting Alloy,UL Listed - CSA Certified,Used for Full-Voltage Starting and Stopping of AC Squirrel Cage Motors

Overview

Square D,STARTER 240VAC 18AMP NEMA +OPTIONS,0,1-Phase,120VAC@60Hz - 110VAC@50Hz,18 A,1HP@115VAC - 2HP@230VAC,2P,600VAC,NEMA 12,Non-Reversing Starter,S,Screw Clamp,Thermal - Melting Alloy,UL Listed - CSA Certified,Used for Full-Voltage Starting and Stopping of AC Squirrel Cage Motors
Non-Reversing Starter Size 0, 2-Pole, Melting Alloy Overload, NEMA 12/3R
Also known as: 785901998549, 8536SBA1V02

Specifications

Phase: 1
Standards: California Proposition 65
IP/NEMA Rating: NEMA 12
Phase: 1
IP/NEMA Rating: NEMA 12
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)