Terminal Block, White, 25A, 600V AC/DC

Item #: 37409

Cat #: 1492-F1209

UPC: 781180982019

Sign In or Register to view pricing and more.
Documents & Guides
Terminal Block, White, 25 Amp, 300 Volt, AC/DC, 8.2 mm, Tubular Screw, with Pressure Plate, Two 3 Foot Rails, with 105 Pieces per Rail

Overview

Terminal Block, White, 25 Amp, 300 Volt, AC/DC, 8.2 mm, Tubular Screw, with Pressure Plate, Two 3 Foot Rails, with 105 Pieces per Rail
Also known as: 781180982019, 1492-F1209

Specifications

Type: Terminal Block, Rail Mounted
Volts AC: 300
Family / Style: 1492
Mounting: DIN Rail
Amps: 25
Color: White
Volts DC: 300
Allowable Gauge Range: 22 - 14
Type: Terminal Block, Rail Mounted
Family / Style: 1492
Amps: 25
Volts DC: 300
Volts AC: 300
Mounting: DIN Rail
Color: White
Allowable Gauge Range: 22 - 14

Customer Reviews

No reviews for this product
(0)