This product has been discontinued.
Step Bit, 3/16 - 7/8"
Item #: 37408
Cat #: 34403
UPC: 783310344032
Made in USA
Documents & Guides
Step Bit, Kwik Stepper, Length: 3-9/16", Diameters: 3/16", 1/4", 5/16", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16" & 7/8", Appropriate Use: Mild Steel, Copper, Brass, Aluminum, Wood, Plastic & Laminates, Maximum Cutting Depth: 10 Gauge.
Sign In or Register to view pricing and more.
Overview
Step Bit, Kwik Stepper, Length: 3-9/16", Diameters: 3/16", 1/4", 5/16", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16" & 7/8", Appropriate Use: Mild Steel, Copper, Brass, Aluminum, Wood, Plastic & Laminates, Maximum Cutting Depth: 10 Gauge.
Unique split-tip design penetrates through steel faster Resists walking or skidding, even on round surfaces Balanced, double-flute construction requires less pressure, does the work for you Designed and manufactured in USA
Also known as: 783310344032, 34403
Specifications
Diameter: | 1/2 in, 7/16 in, 3/16 in, 22 mm, 9/16 in, 5/8 in, 1/4 in, 3/8 in, 11/16 in, 5/16 in, 7/8 in |
Length: | 3 9/16 in |
Type: | Step Bit |
Diameter: | 1/2 in, 7/16 in, 3/16 in, 22 mm, 9/16 in, 5/8 in, 1/4 in, 3/8 in, 11/16 in, 5/16 in, 7/8 in |
Type: | Step Bit |
Length: | 3 9/16 in |
Customer Reviews
No reviews for this product
(0)