Power Center, Mini, 3PH, 30kVA, 480 x 208Y/120VAC, 27 Space, NEMA 3R

Item #: 374062

Cat #: MPZ30T2F

UPC: 785901839002

Sign In or Register to view pricing and more.
Power Center, Mini, 3-Phase, 30 kVA, 480 x 208Y/120 Volt AC, 27 Space, for QO Plug On, Breakers, 90 Amp Primary, 100 Amp, Secondary Main Breakers, NEMA 3R

Overview

Power Center, Mini, 3-Phase, 30 kVA, 480 x 208Y/120 Volt AC, 27 Space, for QO Plug On, Breakers, 90 Amp Primary, 100 Amp, Secondary Main Breakers, NEMA 3R
Also known as: 785901839002, MPZ30T2F

Specifications

Type: Main Breaker
Circuits: 27
Phase: 3
Poles: 3
Mounting: Surface
Amps: 90
Standards: California Proposition 65
Secondary Voltage: 120
Primary Voltage: 480
IP/NEMA Rating: NEMA 3R
Volt Amps: 30kVA
Type: Main Breaker
Phase: 3
Mounting: Surface
Standards: California Proposition 65
Primary Voltage: 480
Volt Amps: 30kVA
Circuits: 27
Poles: 3
Amps: 90
Secondary Voltage: 120
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)