2-1/0 AWG Aluminum Solderless Lug

Item #: 37393

Cat #: T3A2-0

UPC: 783669895902

Documents & Guides
Aluminum Mechanical Lug, Conductor Range 1/0-14, 3 Ports, 2 Holes, 3/8in Bolt Size, Tin Plated, UL, CSA
Sign In or Register to view pricing and more.

No associated products found.

Overview

Aluminum Mechanical Lug, Conductor Range 1/0-14, 3 Ports, 2 Holes, 3/8in Bolt Size, Tin Plated, UL, CSA
Manufactured from high strength 6061-T6 aluminum alloy, Electro-Tin plated, UL 486A/B 90° C Listed and is CSA certified, Suitable for use in circuits rated 35KV or less; proper high voltage spacing and insulation techniques must be used, Suitable for use with either copper or aluminum conductors, Chamfered wire entry provides ease of installation, Must be mounted with a minimum of 2 bolts
Also known as: 783669895902, T3A2-0

Specifications

Mounting: 2-Hole
Material: Aluminum
Standards: California Proposition 65
Stud Size: 3/8 in
Allowable Gauge Range: 2 - 1
Mounting: 2-Hole
Standards: California Proposition 65
Allowable Gauge Range: 2 - 1
Material: Aluminum
Stud Size: 3/8 in

Customer Reviews

No reviews for this product
(0)