ILLUM PUSHBUTTON OPERATOR

Item #: 373913
Cat #: E34CB24V3-1X
UPC: 782113907550
Sign In or Register to view pricing and more.
Eaton E34, 30.5 mm, Corrosion Resistant, NEMA 3, 3R, 4, 4X, 12, 13, Illuminated, Momentary, Extended, Green actuator, Incandescent, full voltage light unit, 1NO-1NC, 24 Vac/dc light unit, Black bezel, #757, 24 Vac/dc lamp, Plastic actuator

Overview

Eaton E34, 30.5 mm, Corrosion Resistant, NEMA 3, 3R, 4, 4X, 12, 13, Illuminated, Momentary, Extended, Green actuator, Incandescent, full voltage light unit, 1NO-1NC, 24 Vac/dc light unit, Black bezel, #757, 24 Vac/dc lamp, Plastic actuator
The two-layer, 100 percent solid thermosetting cathodic epoxy coating applied to these rugged, die cast pushbuttons provides a flat black, smooth, consistent and corrosion-resistant surface that has passed a demanding 600-hour salt spray test—four times longer than the industry-standard test.
Also known as: 782113907550, E34CB24V3-1X

Specifications

Type: Corrosion Resistant
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 4
Type: Corrosion Resistant
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 4

Customer Reviews

No reviews for this product
(0)