This product may not be available in all locations.

Communication Adapter, Flex I/O Ethernet/IP, 8 Modules, 24VDC
Item #: 373850
Cat #: 1794-AENTR
UPC: 885630106144
Sign In or Register to view pricing and more.
Documents & Guides
Communications Adaptors, Dual Port, Flex I/O, Ethernet/IP, 8 Modules, 24 Volt DC, 640 mA, 7.3 Watt
Overview
Communications Adaptors, Dual Port, Flex I/O, Ethernet/IP, 8 Modules, 24 Volt DC, 640 mA, 7.3 Watt
FLEX I/O offers all the functions of larger rack-based I/O without the space requirements. FLEX I/O helps eliminate multiple long wiring runs, reduces terminations, decreases engineering and installation costs and time, and substantially reduces down time. It complements all Rockwell Automation controller platforms for a distributed I/O solution. The FLEX I/O system can communicate on EtherNet/IP™, ControlNet™, DeviceNet™, and many other open networks including, but not limited to, Remote I/O, PROFIBUS DP, and Interbus-S. You can independently select the I/O, termination style, and network to meet your application needs.
Also known as: 885630106144, 1794-AENTR
Specifications
Type: | Communications Adaptor, Dual Port |
Volts DC: | 24 |
Amps: | 0.630 |
Wattage: | 7.300 |
Type: | Communications Adaptor, Dual Port |
Amps: | 0.630 |
Volts DC: | 24 |
Wattage: | 7.300 |
Customer Reviews
No reviews for this product
(0)