backplane expander, Modicon M340, for multiracks configuration

Item #: 373840

Cat #: BMXXBE1000

UPC: 785901681793

Sign In or Register to view pricing and more.

Overview

backplane expander, Modicon M340, for multiracks configuration
This product is part of the Modicon M340 range, an offer of Programmable Automation Controllers (PAC). This backplane expander is an extension accessory of Modicon M580 and M340 Programmable Automation Controllers (PAC). It is an Ethernet backplane rack with a current of 160mA at 24V DC and 22mA at 3.3V DC. This product is robust, high quality and based on the latest innovative technology. It is furnished with 2 x 9-way SUB-D female connectors for electrical connection. It is an IP20 rated product. It is suitable for medium to large process applications and expander is It is suitable for multiracks configuration. It meets EN 61131-2, EN 61000-6-4, EN 61000-6-2 and EN 61010-2-201 standards. This backplane expander is compatible with Modicon M340 BMXXBP0600, BMXXBP0400, BMXXBP0800 and BMXXBP1200 backplane. Modicon X80 consists in a compatible modules common platform that reduce maintenance and training costs with same spare parts in stock, and unique training for different Programmable Automation Controllers (PAC).
Also known as: 785901681793, BMXXBE1000

Specifications

Standards: California Proposition 65
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)