Terminal Block, White, 25A, 600V AC/DC, 8.2mm

Item #: 37384

Cat #: 1492-F2

UPC: 781180982040

Sign In or Register to view pricing and more.
Documents & Guides
Terminal Block, White, 25 Amp, 300 Volt, AC/DC, 8.2 mm, Tubular Screw, without Pressure Plate, 50 in a Package

Overview

Terminal Block, White, 25 Amp, 300 Volt, AC/DC, 8.2 mm, Tubular Screw, without Pressure Plate, 50 in a Package
Terminal blocks have insulated frames and secure two or more wires together. They have clamping components and conducting strips. Allen-Bradley® item 1492-F2 from Rockwell Automation® is a white NEMA / EEMAC, 25 A, 300 V, rail-mount terminal block with one pole. It has tubular screws and no pressure plate. Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 781180982040, 1492-F2

Specifications

Type: Terminal Block
Volts AC: 300
Family / Style: 1492
Mounting: DIN Rail
Amps: 25
Color: White
Volts DC: 300
Allowable Gauge Range: 22 - 14
Type: Terminal Block
Family / Style: 1492
Amps: 25
Volts DC: 300
Volts AC: 300
Mounting: DIN Rail
Color: White
Allowable Gauge Range: 22 - 14

Customer Reviews

No reviews for this product
(0)