This product may not be available in all locations.

Discrete output module, Modicon X80, 16 triac outputs, 100 to 240V AC
Item #: 373838
Cat #: BMXDAO1605
UPC: 785901795087
Documents & Guides
Discrete output module, Modicon X80, 16 triac outputs, 100 to 240V AC
Sign In or Register to view pricing and more.
Overview
Discrete output module, Modicon X80, 16 triac outputs, 100 to 240V AC
This product is part of the Modicon X80 range, a common platform of modules for Modicon M580 and M340 Programmable Automation Controllers (PAC). This discrete output module has 16 triac outputs. It is a discrete output module with an output voltage of 100V to 240V AC, 85 to 288V AC, a typical current consumption 100mA at 3.3V DC and 0.6A current per channel. This product is robust, high quality and based on the latest innovative technology. Protection type is 1 external fuse fast blow. It is an IP20 rated product. It is suitable for medium to large process applications. This product is certified by EAC, Merchant Navy, CSA, RCM, CE and UL. It meets EN 61131-2, EN 61000-6-4, EN 61000-6-2 and EN 61010-2-201 standards. Modicon X80 consists in a compatible modules common platform that reduce maintenance and training costs with same spare parts in stock, and unique training for different Programmable Automation Controllers (PAC).
Also known as: 785901795087, BMXDAO1605
Specifications
Circuits: | 16 |
Type: | I/O Module, Output |
Standards: | California Proposition 65 |
Circuits: | 16 |
Standards: | California Proposition 65 |
Type: | I/O Module, Output |
Customer Reviews
No reviews for this product
(0)