This product has been discontinued.
Fluorescent Lamp, Seamless, T5, 46", 28W, 3000K
Item #: 373785
Cat #: FP28/HE/SLS/830(OSRAM)
UPC: 046135201028
Sign In or Register to view pricing and more.
Documents & Guides
Fluorescent Lamp, Seamless, T5, 28 Watt, 3000K, 46 inch, Mini Bipin, Lumens: 2600, 85 CRI, Standard Case Qty: 25 Sylvania Part # 20102
Overview
Fluorescent Lamp, Seamless, T5, 28 Watt, 3000K, 46 inch, Mini Bipin, Lumens: 2600, 85 CRI, Standard Case Qty: 25 Sylvania Part # 20102
Also known as: 046135201028, FP28/HE/SLS/830(OSRAM)
Specifications
Color Temperature: | 3000 (Warm White) |
Lumens: | 2600 |
Color Rendering Index (CRI): | 85 |
Wattage: | 28 |
Length: | 4 ft, 48 in |
Material: | Glass |
Light Technology: | Fluorescent |
Base: | Miniature Bi-Pin (G5) |
Color Temperature: | 3000 (Warm White) |
Color Rendering Index (CRI): | 85 |
Length: | 4 ft, 48 in |
Light Technology: | Fluorescent |
Lumens: | 2600 |
Wattage: | 28 |
Material: | Glass |
Base: | Miniature Bi-Pin (G5) |
Customer Reviews
No reviews for this product
(0)