Max-loc F2 1/2 90 (.375-.437)

Item #: 37374

Cat #: 5529

UPC: 786788721596

Sign In or Register to view pricing and more.
Documents & Guides
Max-Loc® Cord-Sealing Grip, Strain Relief, 90° Male, Nylon Body, Thread Size: 1/2 Inch NPT, Cable Diameter Range: 0.375 Inch - 0.437 Inch,

Overview

Max-Loc® Cord-Sealing Grip, Strain Relief, 90° Male, Nylon Body, Thread Size: 1/2 Inch NPT, Cable Diameter Range: 0.375 Inch - 0.437 Inch,
Also known as: 786788721596, 5529

Specifications

Diameter: 1/2 in
Material: Nylon
Diameter Range: 0.375 - 0.437 in
Diameter: 1/2 in
Diameter Range: 0.375 - 0.437 in
Material: Nylon

Customer Reviews

No reviews for this product
(0)