Connection Cable, EtherNet, 8 Conductor, RJ45 Male to Male, Teal

Item #: 373728

Cat #: 1585J-M8UBJM-1

UPC: 612598997541

Sign In or Register to view pricing and more.
Documents & Guides
Connection Cable, EtherNet, 8 Conductor, RJ45 Straight Male, RJ45 Straight Male, Teal, Halogen Free PUR, Foil & Braided Shielding, 1 meter

Overview

Connection Cable, EtherNet, 8 Conductor, RJ45 Straight Male, RJ45 Straight Male, Teal, Halogen Free PUR, Foil & Braided Shielding, 1 meter
Specifically designed for harsh industrial environments, Allen-Bradley® Ethernet media is more robust than standard Ethernet cabling. Bulletin 1585 combines cables with rugged connector construction to ensure flexibility, reliability, and low noise. Catalog item 1585J-M8UBJM-1 is a Bulletin 1585 Ethernet cable from Rockwell Automation®. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 612598997541, 1585J-M8UBJM-1

Specifications

Type: Connection Cable
Color: Teal
Length: 1 m
Conductors: 4 Pair
Type: Connection Cable
Length: 1 m
Color: Teal
Conductors: 4 Pair

Customer Reviews

No reviews for this product
(0)