This product has been discontinued.
30 Amp Surface Mount Receptacle, 250V, 6-30R, Grounding
Item #: 3737
Cat #: 5376
UPC: 078477235201
Sign In or Register to view pricing and more.
Documents & Guides
30 Amp, 250 Volt, NEMA 6-30R, 2P, 3W, Surface Mount Receptacle, Straight Blade, Industrial Grade, Grounding, Side Wired, Steel Strap - Black.
Overview
30 Amp, 250 Volt, NEMA 6-30R, 2P, 3W, Surface Mount Receptacle, Straight Blade, Industrial Grade, Grounding, Side Wired, Steel Strap - Black.
30 Amp, 250 Volt, Surface Mounting Receptacle, Straight Blade, Industrial Grade, Grounding, Black
Also known as: 078477235201, 5376, TOMBSTONE
Specifications
Type: | Grounding, Receptacle, Industrial Grade |
Mounting: | Surface |
Color: | Black |
Amps: | 30 |
Volts AC: | 240 |
NEMA Configuration: | 6-30R |
Type: | Grounding, Receptacle, Industrial Grade |
Color: | Black |
Volts AC: | 240 |
Mounting: | Surface |
Amps: | 30 |
NEMA Configuration: | 6-30R |
Customer Reviews
No reviews for this product
(0)