Solid-Back Body Enclosure, 10x10x4

Item #: 37358

Cat #: LLB252512

UPC: 783510499402

Sign In or Register to view pricing and more.
Documents & Guides
Solid-Back Body Enclosure, Material: Steel, Dimensions: 9.84" x 9.84" x 4.02"

Overview

Solid-Back Body Enclosure, Material: Steel, Dimensions: 9.84" x 9.84" x 4.02"
Solid-Back Body is 16 gauge steel with open front. Front is configured to install optional fixed bezel, deep-hinged window or fixed window. Panels or DIN rails mount on studs in the rear of the enclosure. Ground stud furnished. Drill points on enclosure mark location for pendant or pedestal mounting.
Also known as: 783510499402, LLB252512

Specifications

IP/NEMA Rating: IP66
Material: Steel
Height: 9.840 in
Width: 9.840 in
Depth: 4.020 in
IP/NEMA Rating: IP66
Height: 9.840 in
Depth: 4.020 in
Material: Steel
Width: 9.840 in

Customer Reviews

No reviews for this product
(0)