Type Chh Tenant Circuit Breaker

Item #: 373502

Cat #: CHH2150X

UPC: 782113032276

Sign In or Register to view pricing and more.
Documents & Guides
Type Chh Tenant Circuit Breaker, Bolt-on, 2-pole, 150 Amp, 100 Kaic, 120/240 Vac

Overview

Type Chh Tenant Circuit Breaker, Bolt-on, 2-pole, 150 Amp, 100 Kaic, 120/240 Vac
Also known as: 782113032276, CHH2150X

Specifications

Family / Style: CH
Poles: 2
Volts AC: 120, 240
Amps: 150
Mounting: Bolt On
Interrupt Rating AC: 25 kA
Family / Style: CH
Volts AC: 120, 240
Mounting: Bolt On
Poles: 2
Amps: 150
Interrupt Rating AC: 25 kA

Customer Reviews

No reviews for this product
(0)