Type Chh Tenant Circuit Breaker

Item #: 373501

Cat #: CHH2200X

UPC: 782113032290

Sign In or Register to view pricing and more.
Documents & Guides
Type Chh Tenant Circuit Breaker, Bolt-on, 2-pole, 200 Amp, 100 Kaic, 120/240 Vac

Overview

Type Chh Tenant Circuit Breaker, Bolt-on, 2-pole, 200 Amp, 100 Kaic, 120/240 Vac
Also known as: 782113032290, CHH2200X

Specifications

Amps: 200
Family / Style: CH
Poles: 2
Volts AC: 120, 240
Mounting: Bolt On
Interrupt Rating AC: 25 kA
Amps: 200
Poles: 2
Mounting: Bolt On
Family / Style: CH
Volts AC: 120, 240
Interrupt Rating AC: 25 kA

Customer Reviews

No reviews for this product
(0)