
6-3/0 AWG Aluminum Solderless Lug
Item #: 37347
Cat #: T3A2-3/0N
UPC: 783669897340
Documents & Guides
Aluminum Mechanical Lug, Conductor Range 3/0-6, 3 Ports, 2 Hole, 1/2in Bolt Size, 1-3/4in Hole Spacing, Tin Plated, UL, CSA
Sign In or Register to view pricing and more.
Overview
Aluminum Mechanical Lug, Conductor Range 3/0-6, 3 Ports, 2 Hole, 1/2in Bolt Size, 1-3/4in Hole Spacing, Tin Plated, UL, CSA
Manufactured from high strength 6061-T6 aluminum alloy, Electro-Tin plated. • UL 486A/B 90° C Listed and is CSA certified, Suitable for use in circuits rated 35KV or less; proper high voltage spacing and insulation techniques must be used, Suitable for use with either copper or aluminum conductors, Chamfered wire entry provides ease of installation, Must be mounted with a minimum of 2 bolts.
Also known as: 783669897340, T3A2-3/0N
Specifications
Mounting: | 2-Hole |
Material: | Aluminum |
Standards: | California Proposition 65 |
Allowable Gauge Range: | 6 - 3/0 |
Stud Size: | 1/2 in |
Mounting: | 2-Hole |
Standards: | California Proposition 65 |
Stud Size: | 1/2 in |
Material: | Aluminum |
Allowable Gauge Range: | 6 - 3/0 |
Customer Reviews
No reviews for this product
(0)