Type 1, Hinged Cover, Pull Box, 8" x 8" x 6"
Item #: 37344
Cat #: AHE8X8X6
UPC: 783510511708
Documents & Guides
Pull Box, Hinged Cover, Size/Dims: 8" x 8" x 6", Material/Finish: Steel/Gray
Sign In or Register to view pricing and more.
Overview
Pull Box, Hinged Cover, Size/Dims: 8" x 8" x 6", Material/Finish: Steel/Gray
Hinged-Cover with Knockouts, Type 1, feature a recessed, slotted flush latch for security as well as knockouts on all four sides, making them suitable for a wide variety of applications.
Also known as: 783510511708, AHE8X8X6
Specifications
IP/NEMA Rating: | NEMA 1, IP30 |
Color: | Gray |
Material: | Steel |
Number of Knockouts: | 8 |
Knockouts: | Yes |
IP/NEMA Rating: | NEMA 1, IP30 |
Material: | Steel |
Knockouts: | Yes |
Color: | Gray |
Number of Knockouts: | 8 |
Customer Reviews
No reviews for this product
(0)