
Conduit Hub With Ground, PVC Coated, 1", PVC Coated Steel
Item #: 373431
Cat #: PRSTG3
UPC: 784011207503
Documents & Guides
Conduit Hub with Ground Screw, Size: 1 inch, Material: PVC Coated Steel, Dimension A (Inches): 1.66 Dimension B (Inches): 2.5 Dimension C (Inches): 1.03 Max Wall Thickness (Inches): .25 Nominal Weight (Pounds): 0.4
Sign In or Register to view pricing and more.
Overview
Conduit Hub with Ground Screw, Size: 1 inch, Material: PVC Coated Steel, Dimension A (Inches): 1.66 Dimension B (Inches): 2.5 Dimension C (Inches): 1.03 Max Wall Thickness (Inches): .25 Nominal Weight (Pounds): 0.4
PVC coated STG knockout hubs with grounding lug are used to terminate conduit runs through the wall of a sheet metal electrical enclosure.
Also known as: 784011207503, PRSTG3
Specifications
Diameter: | 1 in |
Material: | PVC Coated Steel |
Diameter: | 1 in |
Material: | PVC Coated Steel |
Customer Reviews
No reviews for this product
(0)