M18 Cordless Hammer Drill/Driver

Item #: 373385

Cat #: 2602-22

UPC: 045242186266

Sign In or Register to view pricing and more.
Documents & Guides
M18 Cordless Hammer Drill/DriverHammer Drill Driver, M18, Cordless, RPM: 0 - 550/0 - 1700, BPM: 0 - 29000, Torque: 525 in-lbs, Voltage: 18V, Chuck: 1/2" Single Sleeve, Weight: 4.9 lbs, Includes: (2) M18 XC Lithium Batteries, 1 Hour Charger, Kit Box & Tool

Overview

M18 Cordless Hammer Drill/DriverHammer Drill Driver, M18, Cordless, RPM: 0 - 550/0 - 1700, BPM: 0 - 29000, Torque: 525 in-lbs, Voltage: 18V, Chuck: 1/2" Single Sleeve, Weight: 4.9 lbs, Includes: (2) M18 XC Lithium Batteries, 1 Hour Charger, Kit Box & Tool
The most compact hammer drill/driver in its class is up to 20% faster in concrete than the competition. Built with a Milwaukee® 4-Pole Frameless Motor, this M18TM cordless lithium-ion ½” hammer drill/driver delivers best-in-class 525 in-lbs of peak torque with the XC High Capacity REDLITHIUM™ battery. A variable-speed trigger provides speed control between 0-1,700 RPM on high speed and 0-550 RPM on low, with 0-29,000 BPM. This maneuverable, ergonomic hammer drill/driver is the only one in its class with an all-metal gear case for maximum durability, even on the most challenging worksites. The REDLITHIUM™ XC Battery Pack delivers more work per charge and more work over pack life than the competitors. The kit includes two M18™ XC REDLITHIUM batteries, an M18™ and M12™ multi-voltage charger, and a carrying case.
Also known as: 045242186266, 2602-22

Specifications

Volts DC: 18
Type: Lithium Battery
Volts DC: 18
Type: Lithium Battery

Customer Reviews

No reviews for this product
(0)