Relay, Ice Cube, 6A, 4PDT, 14-Blade, 115VAC Coil, Test Button

Item #: 373373

Cat #: 8690150000

UPC: 032248360806

Sign In or Register to view pricing and more.
Documents & Guides
Relay, Ice Cube, RIDERSERIES, 6 Amp, 4-Pole Double Throw, 14-Blade, 115 Volt AC Coil, Test Button, Lots of 10

Overview

Relay, Ice Cube, RIDERSERIES, 6 Amp, 4-Pole Double Throw, 14-Blade, 115 Volt AC Coil, Test Button, Lots of 10
Also known as: 032248360806, 8690150000

Specifications

Amps: 6
Base: 14-Blade
Type: Relay, IceCube
Mounting: Socket
Poles: 4
Volts AC Control: 115
Amps: 6
Type: Relay, IceCube
Poles: 4
Base: 14-Blade
Mounting: Socket
Volts AC Control: 115

Customer Reviews

No reviews for this product
(0)