Syspend Sanitary Enclosure, Type 4X

Item #: 373358

Cat #: S405020SS

UPC: 783510193386

Sign In or Register to view pricing and more.
Documents & Guides
Syspend Sanitary Enclosure, Type 4X, Application: Sanitary Washdown Environments, Particularly Food & Beverage Manufacturing

Overview

Syspend Sanitary Enclosure, Type 4X, Application: Sanitary Washdown Environments, Particularly Food & Beverage Manufacturing
Also known as: 783510193386, S405020SS

Specifications

IP/NEMA Rating: IP66, NEMA 4X
Height: 15.750 in
Special Program: Hoffman On Demand
Depth: 7.870 in
Width: 19.680 in
Material: Stainless Steel 304
IP/NEMA Rating: IP66, NEMA 4X
Special Program: Hoffman On Demand
Width: 19.680 in
Height: 15.750 in
Depth: 7.870 in
Material: Stainless Steel 304

Customer Reviews

No reviews for this product
(0)